Shop All Manifold Gauge Sets
Imperial
Mechanical Manifold Gauge Set, 4-Valve
Mfr # 621-C
Zoro # G3070051
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-12, R-22, R-502
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Hose Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 621-C
- Zoro # G3070051
- UPC # 699244220291
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-12, R-22, R-502 |
Number of Hoses | 4 |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Features | Oversized Internal Passages for Faster Evacuation, Precision Flutter and Pulsation Resistant with Protective Gauge Boots |
Standards | UL Recognized |
Gauges High Side Red | 0 to 800 psi |
For Use With | R-12, R-22, R-502 |
Type | Air Conditioning and Stationary Refrigeration |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-12, R-22, R-502, Number of Hoses 4, 60 in, 0 to 800 psi, 30 in Hg to 350 psi, 3/8 in, Oversized Internal Passages for Faster Evacuation, Precision Flutter and Pulsation Resistant with Protective Gauge Boots, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together Manual Blast Gate, 3" Diameter, Galvanized (RCO03.G)
- AIR SYSTEMS INTL Portable Pre-Filter With Stand, 240Cfm (PF-240)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (443-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (631CKP)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (421-C)
- YELLOW JACKET 4-V R134a/404A/407C HAV60 (49935)
- Imperial Manifold Gauge Sets