Shop All Manifold Gauge Sets
Imperial
Mechanical Manifold Gauge Set, 2-Valve
Mfr # 443-C
Zoro # G5215156
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-134A, R-22, R-404A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Gauges High Side Red 0 to 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 443-C
- Zoro # G5215156
- UPC # 699244101149
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-134A, R-22, R-404A |
Number of Hoses | 3 |
Gauges High Side Red | 0 to 500 psi |
Standards | UL Recognized Hose |
Gauges Low Side Blue | 30 in Hg to 250 psi |
Includes | (3) 60 in High Pressure Barrier Hoses, Protective Gauge Boots |
Type | Air Conditioning and Stationary Refrigeration |
For Use With | R-22, R134a, R-404A |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-134A, R-22, R-404A, Number of Hoses 3, 60 in, 0 to 500 psi, 30 in Hg to 250 psi, 1/4 in, UL Recognized Hose, Includes (3) 60 in High Pressure Barrier Hoses, Protective Gauge Boots
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/6 HP, 277V, 1 Phase, 1525 rpm (70556327)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (421-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (621-C)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (631CKP)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (651-C)
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- Imperial Manifold Gauge Sets