Shop All Manifold Gauge Set Accessories
This Product is Discontinued
Imperial
Manifold Hose Set, 72 In, Red, Yellow, Blue (Discontinued)
Mfr # 806-KCS
Zoro # G0604396
This Product is Discontinued
Key Features
- Length 72 in
- Color Blue, Red, Yellow
- Angle 0 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 806-KCS
- Zoro # G0604396
- UPC # 699244252063
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Item | Manifold Hose Set |
Color | Blue, Red, Yellow |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Hose Material | Rubber with Kevlar(R) Reinforcement |
Features | Kevlar(R)-Lined PolarShield(R). One End of Each Hose has Permanently Attached Straight kwik Coupler Shut Off Connector |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
For Use With | Refrigerant Manifold Gauge Sets |
Includes | 2 System Adapters and 1 Female Coupler |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Accessory Type | Manifold Hose Set |
Description
Manifold Hose Set, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 3, Length 72 in, Color Blue, Red, Yellow, Hose Material Rubber with Kevlar(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Kevlar(R)-Lined PolarShield(R). One End of Each Hose has Permanently Attached Straight kwik Coupler Shut Off Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.