Shop All Manifold Gauge Set Accessories
Imperial
Manifold Hose Set, 36 In, Red, Yellow, Blue
Mfr # 803-KCS
Zoro # G2226357
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 36 in
- Color Blue, Red, Yellow
- Angle 0 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 803-KCS
- Zoro # G2226357
- UPC # 699244251516
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 36 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Hose Set |
Color | Blue, Red, Yellow |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Fitting Material | Brass |
Features | Kevlar(R)-Lined PolarShield(R). One End of Each Hose has Permanently Attached Straight kwik Coupler Shut Off Connector |
Hose Material | Rubber with Kevlar(R) Reinforcement |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Manifold Gauge Sets |
Includes | 2 System Adapters and 1 Female Coupler |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Accessory Type | Manifold Hose Set |
Description
Manifold Hose Set, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 3, Length 36 in, Color Blue, Red, Yellow, Hose Material Rubber with Kevlar(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Kevlar(R)-Lined PolarShield(R). One End of Each Hose has Permanently Attached Straight kwik Coupler Shut Off Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- BRIGHT DYES Dye Tracer Liquid, Orange, 1 Pint (106006-01P)
- HUSSMANN Door Gasket, 29-3/4" x 72-3/4" (4330208)
- AEROCOOL Dial 30 in. H X 40 in. W Brown Cellulose Evaporative Cooler Pad (3439)
- IMPERIAL Charging Adapter, 1/4 In M x F (535-C)
- IMPERIAL Kwik-Coupler (18C)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (425-CB)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (16-C)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- SUPCO Mini Split Adapter, 1 Hole, 6-5/16" L (ZMF56)
- Imperial Manifold Gauge Set Accessories