Shop All Manifold Gauge Set Accessories
Imperial
Low Side Hose, 36 In, Blue
Mfr # 803-MRB
Zoro # G0389365
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Application Equipment with No Corevalve Type Fitting, Such as Storage Tanks or Vacuum Pumps
- Color Blue
- Angle 0 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 803-MRB
- Zoro # G0389365
- UPC # 699244251592
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 36 in |
Connection Size | 1/4 in Female |
Details
Item | Low Side Hose |
Application | Equipment with No Corevalve Type Fitting, Such as Storage Tanks or Vacuum Pumps |
Color | Blue |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Features | Kevlar(R)-Lined PolarShield(R) |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Manifold Gauge Sets |
Fitting Material | Brass |
Hose Material | Rubber with Kevlar(R) Reinforcement |
Accessory Type | Low Side Hose |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Description
Low Side Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 36 in, Color Blue, Hose Material Rubber with Kevlar(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Kevlar(R)-Lined PolarShield(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Space Heater, 1500W Flameless Portable Heater with 12 Hour Timer (BH1607)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (1W755)
- DURAFLOW FILTRATION Pre/Post Filters for Trion Air Cleaner Models 123324-007, HE1400, more (A61085)
- PROCOM Dual Fuel Ventless Gas Fireplace Insert - Arched Door, 15,000 B (PCS150T)
- IMPERIAL High Side Hose, 60 In, Red (805-MRR)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (424-CB)
- IMPERIAL Kwik-Coupler (18C)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 800 psi (422-CR)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (425-CB)
- IMPERIAL High Side Hose, 36 In, Red (803-MRR)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U326)
- Imperial Manifold Gauge Set Accessories