Shop All Tube Benders
Imperial
Lever Bender, 3/4 In, 3 In Radius
Mfr # 364-FHA-12
Zoro # G0983884
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 3/4 in
- Centerline Bend Radius 3 in
- Overall Length (In.) 32 1/4 in
- Bend Angle (Deg.) 0 to 180
- Application Tube Bending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 364-FHA-12
- Zoro # G0983884
- UPC # 699244110462
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/4 in |
Centerline Bend Radius | 3 in |
Overall Length (In.) | 32 1/4 in |
Overall Length | 32 1/4 in |
Tubing Outside Diameter | 3/4 in |
Centerline Bend Radius1 | 3 in for Annealed Copper and Aluminum |
Details
Item | Lever Bender |
Bend Angle (Deg.) | 0 to 180 |
Application | Tube Bending |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Handle Type | Non-Slip Grip |
Construction | Cast and Forged Aluminum |
Meets/Exceeds | Fed spec GGG-B-191a Type III Class 2 |
Features | Calibrated to Show Angle of Bend, Each Tool Bends One Size, Makes Smooth, Tight Radius Bends upto 180 Degrees with Minimum Effort, no Scoring or Flattening of Tubing, Open-Side Type Which Slips Over Tube at any Point, Wide Hook Grips Tubing Securely |
Calibration Increments (Deg.) | 15 Degrees |
Material | Cast and Forged Aluminum |
Standards | Federal Specification GGG-B-191A Type III, Class 2 |
Compatible Tubing Material | Aluminum, Copper |
Bend Angle - Minimum | 0 Degrees |
Calibration Increments | 15 Degrees |
Bend Angle - Maximum | 180 Degrees |
Bend Type Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Bend Mechanism Style | Lever |
Description
Lever Bender, Bend Mechanism Style Lever, Bend Type Markings Calibrated Angle Markings From 0 to 180 Degrees , Tubing Outside Diameter 3/4 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3 in for Annealed Copper and Aluminum, Application Tube Bending, Calibration Increments 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/8)
- APOLLO VALVES 4" NPT Brass Ball Valve Inline (94ALF-10A-01A)
- T&S BRASS Vacuum Breaker (3/8") For - Part# B0968 (B0968)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- IMPERIAL Lever Bender, 5/8 In, 2 1/4 In Radius (364-FHA-10)
- IMPERIAL Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L (368-FH)
- IMPERIAL Triple Head Bender, 3/16, 1/4, 5/16, 3/8 In (470-FHC)
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size (195-F-14)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- KAPSCOMOTO 3 in 1 Pipe Tube Bender 90 degree 11 in. Long Hand Tool (NPTC-368-2Q)
- Imperial Tube Benders