Shop All Flaring & Swaging Tools
Imperial
Large Flaring Tool, 2 Pc, 37 Deg
Mfr # 537-F
Zoro # G3389687
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Pc.
- Flare Type Single 37 Degree
- Capacity Tubing O.D. (In.) 3/4 in, 7/8 in, 1 in, 1 1/4 in
- Cone Type Roller
- Features 3 Cylinders in Flaring Cone Roll Out 37 Deg Flares Above Die Block, Dies Clamp Tubing w/o Marking, Vise Clamp Extension on Yoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 537-F
- Zoro # G3389687
- UPC # 699244140605
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 11 7/8 in |
Tool Length | 11 7/8 in |
Number of Sizes | 4 |
Compatible Tube Size | 3/4 in, 7/8 in, 1 in, 1 1/4 in |
Tube Swaging Sizes | 1 1/4 in, 3/4 in, 7/8 in |
Details
Item | Flaring Tool |
Type | 2 Pc. |
Flare Type | Single 37 Degree |
Capacity Tubing O.D. (In.) | 3/4 in, 7/8 in, 1 in, 1 1/4 in |
Cone Type | Roller |
Features | 3 Cylinders in Flaring Cone Roll Out 37 Deg Flares Above Die Block, Dies Clamp Tubing w/o Marking, Vise Clamp Extension on Yoke |
Application | For Flaring and Burnishing Annealed Stainless Steel, Aluminum, Soft Steel, Soft Copper |
Includes | Case |
Handle | Ratchet Drive |
Construction | Heat Treated Steel and Stainless Steel |
Meets/Exceeds | Fed Spec GGG-F-451a, Type 1 Class 1, Style B |
Tool Weight | 13 lb |
Finish | Black Satin Chrome |
Maximum Wall Thickness | 0.083 in |
Standards | AMS5566, MIL-T-6345 |
Material Application | Aluminum, Copper, Stainless Steel, Steel |
Product Type | Flaring Tool |
Body Material | Steel |
Handle Design | Ratchet Drive |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/4 in, 7/8 in, 1 in, 1 1/4 in, Material Application Aluminum, Copper, Stainless Steel, Steel, Flare Type Single 37 Degree, Maximum Wall Thickness 0.083 in, Cone Type Roller, Number of Sizes 4, Body Material Steel, Finish Black Satin Chrome, Handle Design Ratchet Drive, Standards AMS5566, MIL-T-6345, Tool Length 11 7/8 in, Tool Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot (9878-007BR)
- DIXON TBolt Clamp, ST, Bolt, 4.016", 4.312" (TBC425)
- LEGEND VALVE 1/2" T2009 NL COMP FP BALL VLV (101-453NL)
- IMPERIAL Swaging Tool, 5 1/4 In L (95-S)
- IMPERIAL Tube Working Kit, 10 in. L, Steel Yoke (275-FSC)
- IMPERIAL Flaring and Cutting Kit, 45Deg (275-FSCD)
- IMPERIAL Air Flaring Tool (525-F)
- IMPERIAL Flaring and Cutting Kit, 45Deg (120-F)
- IMPERIAL Flaring/Reaming Kit, 3 Pc, 37 Deg (402-FA)
- MILWAUKEE TOOL 1" ProPEX Expansion Head (49-16-2408)
- Imperial Flaring & Swaging Tools