Shop All Specialty Cleaners
Imperial
KK0305 Creosote Conditioner, Stick, Gray, 3 oz Tube
Mfr # KK0305-A
Zoro # G007715805
Sold in multiples of 24 for $131.76
$131.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imperial
- MFR # KK0305-A
- Zoro # G007715805
- UPC # 63467852452
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 3 oz |
Details
Item | Creosote Conditioner |
Description
Use on low burning fires in wood burning systems Effective against scale and soot Can help reduce the threat of a chimney fire and increase heating efficiency
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Red, Plastic, 5 in L Overall (38854)
- HOLLOWAY HOUSE Hexol Clnr & Ddrzr 16Oz (30454-4)
- INTERDESIGN Holder Paper Towel#35001 (35001)
- SC JOHNSON SC Johnson SJN301168 13.8 oz Furniture Polish Lemon Aerosol (301168)
- IMPERIAL Creosote Conditioner, Powder, Gray, 1 lb Jar (KK0153)
- IMPERIAL Creosote Treatment, Powder, Gray, Salty, 2 lb Tub (KK0319)
- AQUA CHEMPACS Safety Foam, Tom Shirley, 1 qt., PK12 (2-122)
- THEOCHEM LABORATORIES Orange Plus, Fruit-Like Scent, 1 gal Bottle, 4PK (504120)
- PROTOCHEM LABORATORIES Industrial Acid Coil Cleaner, 5 gal., Pail (PC-109C-5)
- BARE GROUND SYSTEMS Bare Ground Mag Plus Liquid Deicer - 5 Gallon - BG-5P (BG-5P**)
- PRESTONE 32 Oz. Radiator Flush + Cleaner (AS105R)
- Imperial Specialty Cleaners