Shop All Gaming Chairs
Imperial International
Imperial International IMP 234-2005 Chicago Cubs Oversized Gaming Chair
Mfr # 234-2005
Zoro # G803709404
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Gaming Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial International
- MFR # 234-2005
- Zoro # G803709404
- UPC # 720801342054
- Country of Origin China
- Category Gaming Chairs
Details
Style | Gaming Chair |
Description
Support your favorite team while playing your favorite online game, listening to your favorite music, or just watching TV in your MLB Oversized Chicago Cubs Gaming Chair! This chair has an oversized seat and back for extra comfort. Embroidered team logo on the headrest. Memory foam in the seat and padded armrests make this the most comfortable gaming chair you can buy. Unique pouch allows you to keep gaming accessories handy and protected. 13-25/32" black powder coated nylon base and butterfly tilt mechanism.
Features- MLB oversized gaming chair
- Embroidered logo on headrest
- Memory foam seat
- Padded armrest
- Pouch to hold gaming accessories
- Chicago Cubs Lighting
- Product dimensions: 45.75 x 26 x 49.5"
- Boxed dimensions: 32.5 x 13.75 x 25.75"
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- LORELL Fabric Task Chair (83111A204)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- AON AON Archeus Ergonomic Gaming Chair - Black & Purple (AON001BKPL)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- DREAMSEAT Xpression Pro Gaming Chair with Houston Astros Secondary Logo (XZXPPRO032-PSMLB21013A)
- COASTER Coaster 100952 Mitchell Upholstered Arm Game Chair (100952)
- DREAMSEAT Xpression Pro Gaming Chair with Oklahoma University Sooners with Red Logo with White Outline (XZXPPRO032-PSCOL11044A)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- Imperial International Gaming Chairs