Shop All Gaming Chairs
Imperial International
Imperial International IMP 234-2003 Boston Redsox Oversized Gaming Chair
Mfr # 234-2003
Zoro # G503709285
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Gaming Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial International
- MFR # 234-2003
- Zoro # G503709285
- UPC # 720801342030
- Country of Origin China
- Category Gaming Chairs
Details
Style | Gaming Chair |
Description
Support your favorite team while playing your favorite online game, listening to your favorite music, or just watching TV in your MLB Oversized Boston Redsox Gaming Chair! This chair has an oversized seat and back for extra comfort. Embroidered team logo on the headrest. Memory foam in the seat and padded armrests make this the most comfortable gaming chair you can buy. Unique pouch allows you to keep gaming accessories handy and protected. 13-25/32" black powder coated nylon base and butterfly tilt mechanism
Features- MLB oversized gaming chair?
- Embroidered logo on headrest?
- Memory foam seat?
- Padded armrest?
- Pouch to hold gaming accessories
- Boston Redsox Gaming Chair
- Product dimensions: 45.75 x 26 x 49.5"
- Boxed dimensions: 32.5 x 13.75 x 25.75"
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Montauk Runner Hand Loomed Rug Blue & Grey (MTK301M-28)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- HOMELEGANCE Savion Side Chair (5494S)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- GLOBAL INDUSTRIAL High Back Gaming Chair, Bonded Leather, Black/Gray (695853GY)
- DREAMSEAT Game Rocker 100 with New Jersey Devils Logo (XZGARO100-PSNHL41070)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Primary Logo (XZXPPRO032-PSCOL13222A)
- Imperial International Seating