Shop All Dining Table Benches
Imperial International
Imperial International IMP 188-1020 Cleveland Browns Park Bench
Mfr # 188-1020
Zoro # G903975655
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial International
- MFR # 188-1020
- Zoro # G903975655
- UPC # 720801881201
- Country of Origin China
- Category Dining Table Benches
Description
& Support your favorite NFL team on your patio or in your yard with the NFL Cleveland Browns Park Bench. Backs and seat are constructed of pine and covered with plastic sleeves for extra durability. The bench uses the primary and secondary colors of your favorite team.
Features- NFL Park Bench
- Backs and seat are constructed of pine and covered with plastic sleeves for extra durability
- Team primary and secondary colors
- Assembled dimensions: 48L x 24W x 36H"
- Boxed dimensions: 49L x 10W x 25H"
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Shower Mat - 22" x 22" (LVA1018W)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- ORE INTERNATIONAL OreInternational HB4520 20.5 in. Red Suede Tufted Metal Bench With 2 Seatings (HB4520)
- ALATERRE FURNITURE Newport 40" Wood Bench with Rush Seat (ANNP0471)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- BAXTON STUDIO Linus Mid-Century Beige Upholstered and Button Tufted Wood Bench (156-9301)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- BAXTON STUDIO Elia Walnut Wood Light Beige Button-Tufted Bench (140-7565)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- Imperial International Dining Table Benches