Shop All Gaming Chairs
Imperial International
Imperial International IMP 134-1020 Cleveland Browns Oversized Gaming Chair
Mfr # 134-1020
Zoro # G103709272
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Gaming Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial International
- MFR # 134-1020
- Zoro # G103709272
- UPC # 720801341200
- Country of Origin China
- Category Gaming Chairs
Details
Style | Gaming Chair |
Description
Support your favorite team while playing your favorite online game, listening to your favorite music, or just watching TV in your Oversized Cleveland Browns Gaming Chair! This chair has an oversized seat and back for extra comfort. Embroidered team logo on the headrest. Memory foam in the seat and padded armrests make this the most comfortable gaming chair you can buy. Unique pouch allows you to keep gaming accessories handy and protected. 13-25/32" black powder coated nylon base and butterfly tilt mechanism
Features- oversized gaming chair
- Embroidered logo on headrest
- Memory foam seat
- Padded armrest
- Pouch to hold gaming accessories
- Cleveland Browns Lighting
- Product dimensions: 45.75 x 26 x 49.5"
- Boxed dimensions: 32.5 x 13.75 x 25.75"
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Houston Rockets Logo (XZOC1000-PSNBA30090)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- WESTCLOX Clock Wall Rnd Burgundy 8.5In (46983)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- DREAMSEAT Xpression Pro Gaming Chair with West Coast Esports Conference Logo (XZXPPRO032-PSCOL13840A)
- DREAMSEAT Game Rocker 100 with Boston Red Sox Primary Logo (XZGARO100-PSMLB20032)
- CORSAIR T3 RUSH Fabric Gaming Chair (CF-9010057-WW)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- Imperial International Office Chairs