Shop All Portable & Inverter Generators
Imperial Industrial Supply
Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # DS10000E
Zoro # G005831651
product price: $2,194.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,194.99
Free 30-Day Returns
Key Features
- Engine Brand DuroStar Power Equipment
- Fuel Type Gasoline
- Generator Rated Watts 8,000 W
- Surge Watts 10,000 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial Industrial Supply
- MFR # DS10000E
- Zoro # G005831651
- UPC # 811640013578
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | DuroStar Power Equipment |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 8,000 W |
Surge Watts | 10,000 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 66.67/33.3 |
Generator Run Time @ 1/2 Load | 10 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201185)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- FIRMAN Portable Generator, Gasoline, 5,000 W Rated, 4,000 W Surge, Electric, Recoil Start, 120V AC, 30/20 A (P04001)
- ECOFLOW Portable Generator (Rivermini-US)
- PULSAR Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 50 A (PG6000R)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- Imperial Industrial Supply Portable & Inverter Generators