Shop All Portable & Inverter Generators
Imperial Industrial Supply
Portable Generator, Gasoline, 3,300 W Rated, 4,000 W Surge, Electric, Recoil Start, 120V AC/12V DC
Mfr # DS4000S
Zoro # G505992210
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gasoline
- Generator Rated Watts 3,300 W
- Surge Watts 4,000 W
- Rated Voltage 120V AC/12V DC
- Starter Type Electric, Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial Industrial Supply
- MFR # DS4000S
- Zoro # G505992210
- UPC # 811640011840
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,300 W |
Surge Watts | 4,000 W |
Rated Voltage | 120V AC/12V DC |
Starter Type | Electric, Recoil |
Generator Amps | 33.3/27.5/8.3 |
Generator Run Time @ 1/2 Load | 12 hr |
CARB Compliant | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- CABLE WHOLESALE Telephone Cord Data RJ11 6P 4C Silver Satin Straight 50 foot (8101-64150)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1612)
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- CUMMINS Portable Generator, Gasoline/Liquid Propane, 7,500 W/6,750 W Rated, 9,500 W/8,550 W Surge (A058U967)
- POWERMATE Portable and Inverter Generator, Gasoline, 2,300 W Rated, 3,000 W Surge, Recoil Start, 120V AC (P0080601)
- TOMAHAWK POWER 4500 Watt Inverter Generator Electronic Fuel Injection EFI Super Quiet Portable Gas Power (TG4500iEFI)
- ECOFLOW Portable Generator (Rivermini-US)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start (201157)
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- Imperial Industrial Supply Portable & Inverter Generators