Shop All Appliance Parts
Imperial
Imperial BM0075 5" x 6" Stove Pipe Reducer - Black
Mfr # 48683
Zoro # G503999457
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imperial
- MFR # 48683
- Zoro # G503999457
- UPC # 63467230069
- Country of Origin Canada
- Category Appliance Parts
Description
CucinaPro products are "Built for the Gourmet Trade" and offer superior quality with unsurpassed construction, from professional grade pasta machines, Belgian waffle makers to authentic Italian espresso makers. CucinaPro features complete lines of specialty appliances, culinary tools, and Imperia products and cookware gadgets. Finish: Black.
24 gauge.
Boxed.
Crimp On Small End .
Size: 5" x 6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE VALVE 2-WAY 240-50/60 GAS 12L (F0381751-00P)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- MANITOWOC ICE Cover/Trim - Door Gry (000000555)
- LIBBEY Libbey Restaurant Basics 22 oz. Cooler, PK24 (15722)
- IMPERIAL Pilot Burner Tubing Assy (10000)
- IMPERIAL Ir-Open Burner Knob 2018 Old 36330 (39777)
- IMPERIAL Imperial BM0049 8" Joint Stove P Start - Black (BM0049)
- ALLIANCE LEAD HIGH TEMP IGN PKG (44061602P)
- ALLIANCE LAUNDRY SYSTEMS Screen Lint 50/75/55 (44063601)
- WHIRLPOOL Refrigerator Bin (W10321304)
- WHIRLPOOL Drip Pan, 8 In (WPW10196405)
- Imperial Appliance Parts