Shop All Billiard Accessories
Imperial
Imperial 52-1008 NFL Miami Dolphins Pool Felt 8 ft. Billiard Cloth
Mfr # 52-1008
Zoro # G603768977
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 52-1008
- Zoro # G603768977
- UPC # 720805210083
- Country of Origin China
- Category Billiard Accessories
Description
NFL Miami Dolphins Pool Felt 8 ft. Billiard Cloth - Upgrade your plain old billiard cloth to show everyone who the ultimate fan is. This billiard cloth is printed using high quality materials and dyes to ensure your cloth is durable and vibrant. Rack 'em Up!
Features- The fabric is 100% polyester so its easy to clean.
- The cloth has an anti-friction coating to create consistent English and reduce ball marks.
- League: NFL
- Team: Miami Dolphins
- Dimension: 8 L x 4 W
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly 285-850 For Hustler 350595 (285-850)
- AFTERMARKET Track Adjuster Seal Kit (905002)
- JACKS IMPORTS Wool Polo Pad BLACK (1155-BK)
- KOHLER Kit Remote Air Cleaner Adapter (24 029 82-S)
- HOLLAND BAR STOOL CO 9 Ft. Wisconsin "Badger" Billiard Table Cover (BCV9WI-Bdg)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK04 Pocket Set 6 - Dk. Brn Fringe (TPPK04)
- Z-LITE Cue Stand Billiard Cue Stand, Matte Black (CSMB)
- WAVE7 Wave7 INDBCS200 Indiana University Billiard Cue Stick (INDBCS200)
- BILLIARDS ACCESSORIES Billiards Accessories TP5125 Rubber Pocket Liners 4 inch 6 (TP5125)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 9/10 in L, 50 3/10 in W (51871693001)
- Imperial Billiard Accessories