Shop All Manifold Gauge Set Accessories
Imperial
High Side Hose, 60 In, Red
Mfr # 905-MRR
Zoro # G4997151
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Refrigerant Charging and Evacuation
- Color Red
- Angle 45 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 905-MRR
- Zoro # G4997151
- UPC # 699244253008
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | High Side Hose |
Application | Refrigerant Charging and Evacuation |
Color | Red |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Features | Automatic Low-Loss Fitting on One End |
For Use With | Refrigerant Manifold Gauge Sets |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Hose Material | Rubber with Kevlar(R) Reinforcement |
Accessory Type | High Side Hose |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Description
High Side Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 60 in, Color Red, Hose Material Rubber with Kevlar(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Automatic Low-Loss Fitting on One End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- IMPERIAL MFG FURNACE REDUCER 5""X3"" (GV1748)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9500-15)
- ACCUMULAIR Pleated Air Filter, 19" x 21" x 1", 4 Pack (FB19X21A_4)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (451-CR)
- IMPERIAL Charging Adapter, 1/4 In M x F (535-C)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (423-CR)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (424-CB)
- IMPERIAL Low Side Hose, 60 In, Blue (805-MRB)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 350 psi (49516)
- Imperial Manifold Gauge Set Accessories