Shop All Manifold Gauge Set Accessories
Imperial
Gauge, 2-1/2 In Dia, Low Side, Blue, 500 psi
Mfr # 422-CB
Zoro # G2481281
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Gauge Type Dry
- Working Pressure 30 in Hg to 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 422-CB
- Zoro # G2481281
- UPC # 699244230481
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 1/2 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue |
Gauge Type | Dry |
Working Pressure | 30 in Hg to 500 psi |
Gauge Accuracy | +/-3-2-3% |
For Use With | R-22, R-404A, R-410A |
Description
Replacement Low Side Pressure Gauge, Diameter 2 1/2 in, Working Pressure 30 in Hg to 500 psi, Connection Size 1/8 in (M)NPT, Color Blue, Gauge Type Dry, Gauge Accuracy +/-3-2-3 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Water Filter Cartridge (00130211)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- HONEYWELL 391936 Lp To Natural Gas (391936)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# Cgft892-302Kjknf (CGFT892-302KJKNF)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (424-CB)
- IMPERIAL High Side Hose, 60 In, Red (805-MRR)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 800 psi (422-CR)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- IMPERIAL Gauge Boots, 2-1/2 In Dia, PR (400-RB)
- IMPERIAL Charging/Vacuum Hose, 36 In, Yellow (803-MRY)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (22984)
- Imperial Manifold Gauge Set Accessories