Shop All Manifold Gauge Set Accessories
Imperial
Gauge, 2-1/2 In Dia, High Side, Red, 800 psi
Mfr # 422-CR
Zoro # G1832817
original price:
$21.25
9% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red
- Gauge Type Dry
- Gauge Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 422-CR
- Zoro # G1832817
- UPC # 699244230498
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 1/2 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red |
Gauge Type | Dry |
Gauge Accuracy | +/-3-2-3% |
Working Pressure | 0 to 800 psi |
For Use With | R-22, R-404A, R-410A |
Description
Replacement High Side Pressure Gauge, Diameter 2 1/2 in, Working Pressure 0 to 800 psi, Connection Size 1/8 in (M)NPT, Color Red, Gauge Type Dry, Gauge Accuracy +/-3-2-3 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FD20X22A_4)
- HI-TECH DURAVENT Exhaust Hose, 3-1/2 In. x 11 ft. L, Rubber (0650-0350-0001)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (451-CR)
- IMPERIAL Manifold Hose Set, 60 In, Red, Yellow, Blue (905-MRS)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (16-C)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (560-FTY)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (423-CR)
- FOUR SEASONS Adapter Manifold Gauge, 59307 (59307)
- Imperial Manifold Gauge Set Accessories