Shop All Manifold Gauge Set Accessories
Imperial
Gauge, 2-1/2 In Dia, High Side, Red, 500 psi
Mfr # 423-CR
Zoro # G2636401
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red
- Gauge Type Dry
- Working Pressure 0 to 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 423-CR
- Zoro # G2636401
- UPC # 699244230092
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 1/2 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red |
Gauge Type | Dry |
Working Pressure | 0 to 500 psi |
Gauge Accuracy | +/-3-2-3% |
For Use With | R-12, R-22, R-502 |
Description
Replacement High Side Pressure Gauge, Diameter 2 1/2 in, Working Pressure 0 to 500 psi, Connection Size 1/8 in (M)NPT, Color Red, Gauge Type Dry, Gauge Accuracy +/-3-2-3 Percent, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, HP1/4,115V, 9-1/4in.L (GGS_47305)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83H-21PR)
- DAYTON Rectangular Balancing Damper, 10x6 (22CV85)
- SIEMENS RigidavgSensor PT 1K Ohm 18" Probe (544-343-18)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (805-MRY)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (424-CB)
- IMPERIAL Low Side Hose, 60 In, Blue (805-MRB)
- IMPERIAL High Side Hose, 60 In, Red (805-MRR)
- IMPERIAL High Side Hose, 36 In, Red (803-MRR)
- IMPERIAL Ball Valve Hose Set, 6 In, Red, Yellow, Blue (800-MBS)
- DAYTON Manifold Hose Set, 72 In, Red, Yellow, Blue (4PDG4)
- Imperial Manifold Gauge Set Accessories