Shop All Contact Cement
Imperial
Furnace Cement, Paste, Black, 8 oz Tub
Mfr # KK0077-A
Zoro # G808103948
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # KK0077-A
- Zoro # G808103948
- UPC # 62159006579
- Country of Origin United States
- Category Contact Cement
Details
Color | Clear |
Container Type | Tube |
Description
Nonasbestos Spreads easily, bonds and seals metaltometal and metal to masonry joints under 18 in Durable as firebrick when heat cured Resists temperatures up to 1093 deg C 2000 deg F Use when installing or resetting furnaces or oil burners Prevents air and gas leaks in flue and chimney joints Can be used on cast iron, steel or firebrick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- ZORO SELECT Duct Tape, Black, Rubber, 48mm W, PK12 (TC600-Black)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 10 mL (12210)
- IMPERIAL Refractory Cement, Solid, Light Brown, 12 lb Tub (KK0062)
- IMPERIAL Stove and Gasket Cement, 103 oz Cartridge (KK0076)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- K-FLEX USA Contact Cement, 620 Series, Black, 1 pt, Can (800-620-PTB)
- US CHEMICAL & PLASTICS US Chemical & Plastics SPM-3680009 Plastic Adhesion Primer (SPM-3680009)
- 3M Contact Cement, 4693 Series, Amber, 1 qt, Can (4693)
- OATEY Clear Cement For PVC 1 gal (31016V)
- Imperial Contact Cement