Shop All Contact Cement
Imperial
Furnace Cement, Paste, Black, 16 oz Tub
Mfr # KK0295-A
Zoro # G208103951
product price: $9.49
/ea
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # KK0295-A
- Zoro # G208103951
- UPC # 62159009501
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Details
Color | Black |
Description
Nonasbestos Spreads easily, bonds and seals metaltometal and metal to masonry joints under 18 in Durable as firebrick when heat cured Resists temperatures up to 1093 deg C 2000 deg F Use when installing or resetting furnaces or oil burners Prevents air and gas leaks in flue and chimney joints Can be used on cast iron, steel or firebrick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pipe Primer, 64 oz., PK4 (42768)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35420)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Raw Umber (9008-0-5)
- PRO STICK Pro Stick 65, Web Spray, Adhesive, 17 oz. (WB-005-023)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- IMPERIAL Refractory Cement, Solid, Light Brown, 12 lb Tub (KK0062)
- IMPERIAL Stove and Gasket Cement, 103 oz Cartridge (KK0076)
- OATEY ClearPurple Primer and Cement For PVC 8 oz (302483V)
- 3M Contact Cement, 4693 Series, Amber, 1 qt, Can (4693)
- OATEY Gray Cement For PVC 8 oz (31094V)
- AQUAPLUMB Cement Iron Paste 8 oz (04030)
- Imperial Contact Cement