Shop All Contact Cement
Imperial
Furnace Cement, Black, 32 oz
Mfr # KK0304
Zoro # G608104237
product price: $15.49
/ea
Sold in multiples of 6 for $92.94
$92.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # KK0304
- Zoro # G608104237
- UPC # 63467850847
- Country of Origin Canada
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Details
Color | Black |
Description
Imperial Furnace Cement, Net Content 32 oz, Black, Resists Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caulk Gun, Silver, Steel, 20 oz (13J322)
- RECTORSEAL Pipe Thread Sealant 1.8 fl oz, Tube, Tru-Blu, Blue, Paste (31780)
- PERMATEX High Temp. RTV Silicone Sealant, 7.5 oz, Red, Temp Range -65 to 650 Degrees F (85915)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil Thick, Violet, 1 Pack (11271)
- IMPERIAL Refractory Cement, Solid, Light Brown, 12 lb Tub (KK0062)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- IMPERIAL Stove and Gasket Cement, 103 oz Cartridge (KK0076)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- PLIOBOND Contact Cement, 25 Series, Tan, 0.5 pt, Can (PBC-25-LV)
- RUST-OLEUM Black Asphalt WetDry Surface Roof Cement 101 oz (301826)
- OATEY Clear Cement For PVC 8 oz (31013V)
- Imperial Contact Cement