Shop All Flaring & Swaging Tools
Imperial
Flaring/Swaging Tool
Mfr # 275-FS
Zoro # G1652567
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4; Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
- Features Self-Centering
- Includes (5) Swage Adapters, Slip-On Forged Steel Yoke, Tool Case
- Handle Sliding T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 275-FS
- Zoro # G1652567
- UPC # 699244180335
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 7 in |
Tube Flaring Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in |
Tube Swaging Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Tube Swaging Sizes | 1/2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in |
Details
Item | Flaring and Swaging Tool |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4; Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4 |
Features | Self-Centering |
Includes | (5) Swage Adapters, Slip-On Forged Steel Yoke, Tool Case |
Handle | Sliding T |
Application | For Soft Copper, Brass and Aluminum Tubing |
Container Type | Case |
Includes Storage Container | Yes |
Maximum Cutting Capacity | 0.5 in |
Material Application | Aluminum, Brass, Copper |
Minimum Cutting Capacity | 0.125 in |
Description
Flaring and Swaging Tool, Kit Type Flaring and Swaging Kit, Material Application Aluminum, Brass, Copper, Minimum Cutting Capacity 0.125 in, Maximum Cutting Capacity 0.5 in, Flare Type Single 45 Degree, Tube Flaring Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Container Type Case, Features Self-Centering, Includes (5) Swage Adapters, Slip-On Forged Steel Yoke, Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE O-ring (U9-374)
- NIBCO 1" x 1/2" NOM C Copper Reducer (600R 1X1/2)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", CPVC/EPDM, S/T (TC20100STE)
- USA INDUSTRIALS Gate Valve, 304 SS Body, Threaded Bonnet (ZUSA-VLV-113)
- IMPERIAL Tube Working Kit, 10 in. L, Steel Yoke (275-FSC)
- IMPERIAL Flaring and Cutting Kit, 45Deg (120-F)
- IMPERIAL Large Flaring Tool, 2 Pc, 37 Deg (537-F)
- IMPERIAL Swaging Tool, 5 1/4 In L (95-S)
- IMPERIAL Flaring Tool, 3/16-5/8 In, 7 In L, 45 Deg (195-FC)
- IMPERIAL Flaring and Cutting Kit, 45Deg (275-FSCD)
- PERFORMANCE TOOL Single Flaring Tool, W701C (W701C)
- Imperial Flaring & Swaging Tools