Shop All Contact Cement
Imperial
Clear, .70 oz, Cartridge
Mfr # KK0067-A
Zoro # G208104125
product price: $6.55
/ea
Sold in multiples of 12 for $78.60
$78.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size .70 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # KK0067-A
- Zoro # G208104125
- UPC # 62159001086
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | .70 oz |
Details
Color | Clear |
Container Type | Cartridge |
Description
Imperial Cement and Mortar, Net Content 103 oz, Cartridge, Paste, Gray, Compositions Calcium Metasilicate, Silica, Quartz, Hydrous Aluminum Silicate, Sodium Silicate, Sodium Hydroxide, Specific Gravity 18, Functional Cure Time 24 hr, Resists Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, E6000 High Viscosity Series, Clear, 3.7 oz, Tube (220011)
- LOCTITE 272 Threadlocker, Red High Strength/High Temperature 250 ml Bottle (LOC27270)
- DAP Spray Foam Sealant, 20 oz, Tan (7565020012)
- WELD-ON CPVC Orange Heavy Bodied Pint (13978)
- IMPERIAL Refractory Cement, Solid, Light Brown, 12 lb Tub (KK0062)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- IMPERIAL Stove and Gasket Cement, 103 oz Cartridge (KK0076)
- DAP Contact Cement, Weldwood Nonflammable Series, Natural, 1 qt, Can (25332)
- IMPERIAL MFG Cement Furnace Black 8Oz (KK0077-A)
- DAP Spray Adhesive, Weldwood Landau Top and Trim Series, Clear, 16.75 oz, Aerosol Can (233)
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- Imperial Contact Cement