Shop All Manifold Gauge Set Accessories
Imperial
Charging/Vacuum Hose, 60 In, Yellow
Mfr # 805-MRY
Zoro # G1578577
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Equipment with No Corevalve Type Fitting, Such as Storage Tanks or Vacuum Pumps
- Color Yellow
- Angle 0 Degrees , 37 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 805-MRY
- Zoro # G1578577
- UPC # 699244251943
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose |
Application | Equipment with No Corevalve Type Fitting, Such as Storage Tanks or Vacuum Pumps |
Color | Yellow |
Angle | 0 Degrees , 37 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Fitting Material | Brass |
Burst Pressure | 4,000 psi |
Hose Material | Rubber with Kevlar(R) Reinforcement |
For Use With | Refrigerant Charging and Evacuation |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Accessory Type | Charging/Vacuum Hose |
Description
Charging/Vacuum Hose, Connection Size 1/4 in Female, 0 Degrees , 37 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Rubber with Kevlar(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN49)
- HEIL QUAKER Tube 7, Heat Exchanger Assembly (1071597)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- IMPERIAL Charging/Vacuum Hose, 36 In, Yellow (803-MRY)
- IMPERIAL High Side Hose, 60 In, Red (805-MRR)
- IMPERIAL Rebuild Kit For 644-C Manifold (602-RK)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- Imperial Manifold Gauge Set Accessories