Shop All Manifold Gauge Set Accessories
Imperial
Charging/Vacuum Hose, 36 In, Yellow
Mfr # 803-MRY
Zoro # G1336781
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Application Equipment with No Corevalve Type Fitting, Such as Storage Tanks or Vacuum Pumps
- Color Yellow
- Angle 0 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 803-MRY
- Zoro # G1336781
- UPC # 699244251622
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 36 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose |
Application | Equipment with No Corevalve Type Fitting, Such as Storage Tanks or Vacuum Pumps |
Color | Yellow |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Fitting Material | Brass |
For Use With | Refrigerant Charging and Evacuation |
Features | Kevlar(R)-Lined PolarShield(R) |
Hose Material | Rubber with Kevlar(R) Reinforcement |
Burst Pressure | 4,000 psi |
Accessory Type | Charging/Vacuum Hose |
Standards | Polar Shield hoses meet all EPA Requirements, UL Recognized, Meet UL 1963 and SAE J2196 |
Description
Charging/Vacuum Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 36 in, Color Yellow, Hose Material Rubber with Kevlar(R) Reinforcement, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation, Features Kevlar(R)-Lined PolarShield(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT PWA CONTROL BOARD MM2 (415771G2S)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S L)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove w/Blower (WSL-2200-B)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (451-CB)
- IMPERIAL High Side Hose, 60 In, Red (805-MRR)
- IMPERIAL Manifold Hose Set, 60 In, Red, Yellow, Blue (905-MRS)
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- IMPERIAL Kwik-Coupler (18C)
- UNIWELD Hose Set, Anti-Blowback, 5 ft. (EZ5HS)
- Imperial Manifold Gauge Set Accessories