Shop All Manifold Gauge Set Accessories
Imperial
Charging Adapter, 1/4 In M x F
Mfr # 535-C
Zoro # G0954493
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Application Fast Safe Charge, Liquid Low Side, Eight Times Faster than Vapor Charging
- Angle 0 Degrees
- Connection Size 1/4 in Male x 1/4 in Female
- For Use With Charging Blends Into Refrigeration And A/C Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # 535-C
- Zoro # G0954493
- UPC # 699244210766
- Country of Origin Taiwan, Province of China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 4 1/2 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Liquid Charging Adapter, Kwik Charge |
Application | Fast Safe Charge, Liquid Low Side, Eight Times Faster than Vapor Charging |
Angle | 0 Degrees |
For Use With | Charging Blends Into Refrigeration And A/C Systems |
Features | Built In Check, Opens for Drawing Unrestricted Vacuum |
Fitting Material | Brass |
Accessory Type | Liquid Charging Adapter, Kwik Charge |
Description
Liquid Charging Adapter, Kwik Charge, Connection Size 1/4 in Male x 1/4 in Female, 0 Degrees Angle, Length 4 1/2 in, Fitting Material Brass, For Use With Charging Blends Into Refrigeration And A/C Systems, Features Built In Check, Opens for Drawing Unrestricted Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Temperature Sensor (025-47673-000)
- ZORO SELECT Knob (3301-2014-001)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- ANTUNES Pressure Switch, 0.1" to 24" (JD-2-RED)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 800 psi (422-CR)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- IMPERIAL Replacement Gaskets (S10000539)
- IMPERIAL Kwik-Coupler (18C)
- IMPERIAL Charging/Vacuum Hose, 36 In, Yellow (803-MRY)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (423-CR)
- Imperial Manifold Gauge Set Accessories