Imperial Cat

Imperial Cat 01046 "Two" Cans Cat Scratcher


product price: $54.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This colorful two-some will delight your cat and turn your living room into a tropical paradise. "Two"cans is a multi-purpose scratcher that features both horizontal and vertical scratching surfaces, a bumpy side for rubbing, and a scooped top for snoozing.
  • Includes a bonus Maribou Feather Wand.
  • Comprised of 30% minimum recycled materials and 100% recyclable.
  • Includes a bag of Certified Organic Catnip.
  • Made in USA.
  • Depth: 9"
  • Width: 21.25"
  • Height: 10"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.