Shop All Oscillating Tool Accessories
This Product is Discontinued
Imperial Blades
Starlock™ 1-3/8" Japanese Tooth Hardwood Blade, 10PC (Discontinued)
Mfr # IBSL220-10
Zoro # G8833820
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Drywall, Hardwood, PVC, Wood
- Blade Width 1 3/8 in
- Edge Material High Carbon Steel
- Blade Material Steel
- Cutting Edge Style Toothed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imperial Blades
- MFR # IBSL220-10
- Zoro # G8833820
- UPC # 819846015297
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 3/8 in |
Details
Item | Starlock 1-3/8" Hardwood Blade |
Materials Cut | Drywall, Hardwood, PVC, Wood |
Edge Material | High Carbon Steel |
Blade Material | Steel |
Cutting Edge Style | Toothed Edge |
Blade Shape | Straight |
Primary Material Application | Hardwood |
Description
Starlock 1-3/8 In. Hardwood Blade, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Primary Material Application Hardwood, Materials Cut Drywall, Hardwood, PVC, Wood, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.