Shop All Oscillating Tool Accessories
This Product is Discontinued
Imperial Blades
One Fit™ 1-3/4" Multi-Material Storm Titanium Metal/Wood Blade, 25PC (Discontinued)
Mfr # IBOAT340-25
Zoro # G8833251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Bi-Metal
- Edge Material Bi-Metal
- Materials Cut Drywall, Metal (Non-Ferrous), PVC, Wood, Wood with Nails
- Primary Material Application Metal
- Blade Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial Blades
- MFR # IBOAT340-25
- Zoro # G8833251
- UPC # 819846010469
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 3/4 in |
Details
Item | Universal BM TiN STORM Blade 1-3/4" |
Blade Material | Bi-Metal |
Edge Material | Bi-Metal |
Materials Cut | Drywall, Metal (Non-Ferrous), PVC, Wood, Wood with Nails |
Primary Material Application | Metal |
Cutting Edge Style | Toothed Edge |
Blade Shape | Straight |
Connection Style | Universal Closed-Back |
Cut Style | Plunge Cut |
Description
Universal BM TiN STORM Blade 1-3/4 In., Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/4 in, Primary Material Application Metal, Materials Cut Drywall, Metal (Non-Ferrous), PVC, Wood, Wood with Nails, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.