Shop All Ducting & Venting
Imperial
25 ft. L X 6 in. D Silver Poly Duct
Mfr # MEA-0625-8
Zoro # G212003872
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # MEA-0625-8
- Zoro # G212003872
- UPC # 58680163010
- Country of Origin United States
- Category Ducting & Venting
Description
This Imperial Insulated Flexible Duct is ideal for use with heating ventilation and air conditioning systems. Its 2-ply polyester laminated inner core is constructed with supportive non-corrosive coated wire. A blanket of fiberglass insulation surrounds the core which helps to reduce heat loss and condensation and a silver metalized outer jacket with reinforced scrim surrounds the fiberglass insulation for durability. Because of its flexible nature this duct can be installed in hard-to-reach areas without the need for elbows and it can be used in place of galvanized pipe in most applications. The easy-to-install flexible polyester duct is intended for use wherever UL 181 standards for Class 1 Air Duct are required. It measures 6 in. x 25 ft. and features an insulation R-value of 8.0. Check your local building codes prior to installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Ice Mach Filter Crtridgecfs8112-S For - Part# Cfs-8112S (CFS-8112S)
- ZORO SELECT 20x20x1 Synthetic Pleated Air Filter (60RD93)
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. (HDC00955)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 6 in. ID x 25 ft. Length (01-225)
- IMPERIAL 24 in L Galvanized Steel Stack Duct (GV1318)
- IMPERIAL 6 in D X 6 in D Adjustable 90 deg Galvanized Steel Top or Side TakeOff (GV1427-C)
- IMPERIAL SR DRYER VENT KIT HD 6ftL (VT0763)
- IMPERIAL 6 in D Galvanized steel Stove Pipe Top TakeOff (GV0945-C)
- IMPERIAL SR DRYER VENT KIT HD 2ft (VT0762)
- IMPERIAL 12 in H X 6 in W Silver Galvanized Steel Straight Center End Boot (GV0668-C)
- GREENSEAM Round Reducer, 10 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 10 in W, 8" L, 6 1/2 in H (GRR10P8PGA26)
- Imperial Ducting & Venting