Shop All Ducting & Venting
Imperial
25 ft. L X 5 in. D Silver Poly Duct
Mfr # MEA-0525-8
Zoro # G012003935
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imperial
- MFR # MEA-0525-8
- Zoro # G012003935
- UPC # 63467895831
- Country of Origin United States
- Category Ducting & Venting
Description
This Imperial Insulated Flexible Duct is ideal for use with heating ventilation and air conditioning systems. Its 2-ply polyester laminated inner core is constructed with supportive non-corrosive coated wire. A blanket of fiberglass insulation surrounds the core which helps to reduce heat loss and condensation and a silver metalized outer jacket with reinforced scrim surrounds the fiberglass insulation for durability. Because of its flexible nature this duct can be installed in hard-to-reach areas without the need for elbows and it can be used in place of galvanized pipe in most applications. The easy-to-install flexible polyester duct is intended for use wherever UL 181 standards for Class 1 Air Duct are required. It measures 5 in. x 25 ft. and features an insulation R-value of 8.0. Check your local building codes prior to installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 4 Valve, 4 Hoses, Vacuum Port Size 3/8 in (49967)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (4FZH8)
- SELKIRK Flashing2/12-6/12 6T-Af6 (206825)
- RHEEM 68-101807-02 Filter - Permanent (68-101807-)
- IMPERIAL 24 in L Galvanized Steel Stack Duct (GV1318)
- IMPERIAL SR DRYER VENT KIT HD 2ft (VT0762)
- IMPERIAL R2 Series Exhaust and Intake Hood, 6 in Duct, Steel Hood, White Hood (VT0503)
- IMPERIAL 6 in D X 6 in D Adjustable 90 deg Galvanized Steel Top or Side TakeOff (GV1427-C)
- IMPERIAL SR DRYER VENT KIT HD 6ftL (VT0763)
- IMPERIAL Short Duct Reducer, 30 Gauge, Galvanized Steel (GV0812)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-10106 NB 10in X 10in X 6in (SBH-10106 NB)
- Imperial Ducting, Venting & Accessories