Shop All Flowmeters
Impeller
Transmitter, 9 to 35VDC, Plastic
Mfr # 8310-00
Zoro # G4308949
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Wetted Materials None
- Ambient Temperature -20 Degrees to 158 Degrees F
- Power Requirement 9-35 VDC
- Includes Analog Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 8310-00
- Zoro # G4308949
- Country of Origin United States
- Category Flowmeters
Details
Item | Flowmeter Transmitter |
Housing Material | Polypropylene |
Wetted Materials | None |
Ambient Temperature | -20 Degrees to 158 Degrees F |
Power Requirement | 9-35 VDC |
Includes | Analog Signal |
Output Type | Analog 4-20 mA |
Accessory Type | Flowmeter Transmitter |
Compatible with Series | 200 |
Compatible with Manufacturer Model Number | SDI |
Operating Temperature - Maximum | 158 Degrees F |
Compatible with Brand | Badger Meter |
Operating Temperature - Minimum | -20 Degrees F |
Voltage - Maximum | 35V DC |
Voltage - Minimum | 24V DC |
Compatible Manufacturer Part Number | SDI |
Compatible Manufacturer Model Number | SDI |
For Use with Mfr. Model Number | SDI |
For Use With Mfr. Model Number | SDI |
Description
Flowmeter Transmitter, Housing Material Polypropylene, Voltage - Maximum 35V DC, Voltage - Minimum 24V DC, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -20 Degrees F, Output Type Analog 4-20 mA, Compatible with Brand Badger Meter, Compatible with Manufacturer Model Number SDI, Compatible with Series 200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Head Effluent Pump, 1/2hp, 230ft. Max (4NY25)
- HEDLAND Flowmeter, 1.0-15 / 4-56 GPM/LPM (H600A-015)
- FILL-RITE Diaphragm Zurcon (400F7238)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Vertical Switch and Quick Connect Fitting (SWW05002VPK)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- DWYER INSTRUMENTS Variable Area Flowmeter, 104 Scfh Glass Flmtr (VA1043)
- HEDLAND 10150Gpm 114In NPT Variable Area Flow Meter, H805B150 (H805B-150)
- Impeller Flowmeters