Shop All Flowmeters
Impeller
Transmitter, 12 to 28VAC, Plastic
Mfr # 8320-00
Zoro # G4308930
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Wetted Materials None
- Includes Pulse Signal
- Ambient Temperature -20 Degrees to 158 Degrees F
- Power Requirement 12-28 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 8320-00
- Zoro # G4308930
- Country of Origin United States
- Category Flowmeters
Details
Item | Flowmeter Transmitter |
Housing Material | Polypropylene |
Wetted Materials | None |
Includes | Pulse Signal |
Ambient Temperature | -20 Degrees to 158 Degrees F |
Power Requirement | 12-28 VAC |
Output Type | Scaled Pulse |
Accessory Type | Flowmeter Transmitter |
Operating Temperature - Maximum | 158 Degrees F |
Operating Temperature - Minimum | -20 Degrees F |
Voltage - Minimum | 12V AC |
Compatible with Brand | Badger Meter |
Compatible with Series | 200 |
Voltage - Maximum | 28V AC |
Compatible with Manufacturer Model Number | SDI |
Compatible Manufacturer Part Number | SDI |
Compatible Manufacturer Model Number | SDI |
For Use with Mfr. Model Number | SDI |
For Use With Mfr. Model Number | SDI |
Description
Flowmeter Transmitter, Housing Material Polypropylene, Voltage - Maximum 28V AC, Voltage - Minimum 12V AC, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -20 Degrees F, Output Type Scaled Pulse, Compatible with Brand Badger Meter, Compatible with Manufacturer Model Number SDI, Compatible with Series 200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Packing, U-Cup (Y186-51)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-185V)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 130 ft. Max. Head (6BF1L9E0)
- PIUSI Container Valve, RPV, 6" L, 3" dia. (F21863000)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- FLOMEC Electronic Flowmeter, 1", FNPT, 6.75" L (G2S10NQ9GMA)
- Impeller Flowmeters