Shop All Flowmeters
Impeller
Transmitter, 12 to 24VAC/DC, Plastic
Mfr # 340LW-00
Zoro # G4308915
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Wetted Materials None
- Power Requirement 12-24 VAC/DC
- Ambient Temperature -20 Degrees to 158 Degrees F
- Includes Lon Works Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 340LW-00
- Zoro # G4308915
- Country of Origin United States
- Category Flowmeters
Details
Item | Flowmeter Transmitter |
Housing Material | Plastic |
Wetted Materials | None |
Power Requirement | 12-24 VAC/DC |
Ambient Temperature | -20 Degrees to 158 Degrees F |
Includes | Lon Works Signal |
Accessory Type | Flowmeter Transmitter |
Voltage - Maximum | 11.4V DC |
Operating Temperature - Minimum | -20 Degrees F |
Operating Temperature - Maximum | 158 Degrees F |
Voltage - Minimum | 7.9V DC |
Description
Flowmeter Transmitter, Housing Material Plastic, Voltage - Maximum 11.4V DC, Voltage - Minimum 7.9V DC, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT300)
- SJE-RHOMBUS Tank Alert AB Alarm No Float (TAAB-01X)
- RED LION Sewage Pump, 1/2 HP, Cast Iron (14942748)
- FLINT & WALLING Pump, 1, 2 Wires (4F11P10305S)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- Impeller Flowmeters