Shop All Flowmeters
Impeller
Transmitter, 12 to 24VAC, Plastic
Mfr # 340N2-00
Zoro # G4308967
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Wetted Materials None
- Includes N2 Output Signal
- Ambient Temperature -20 Degrees to 158 Degrees F
- Power Requirement 12-24 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 340N2-00
- Zoro # G4308967
- Country of Origin United States
- Category Flowmeters
Details
Item | Flowmeter Transmitter |
Housing Material | Plastic |
Wetted Materials | None |
Includes | N2 Output Signal |
Ambient Temperature | -20 Degrees to 158 Degrees F |
Power Requirement | 12-24 VAC |
Output Type | Standard Frequency Pulse |
Voltage - Minimum | 12V DC |
Compatible with Brand | Johnson Controls |
Operating Temperature - Maximum | 158 Degrees F |
Operating Temperature - Minimum | -20 Degrees F |
Voltage - Maximum | 35V DC |
Power Source | Hard-wired |
Description
Flowmeter Transmitter, Housing Material Plastic, Voltage - Maximum 35V DC, Voltage - Minimum 12V DC, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -20 Degrees F, Output Type Standard Frequency Pulse, Compatible with Brand Johnson Controls, Power Source Hard-wired
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Poly Suction Strainer, 1" (70002756)
- DIRECTED INSTALL ESSENTIALS Dual-Zone Field Disturbance Sensor (508D)
- DAYTON Cord Set, 16/3, 8 Ft., 115V (132458A)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-LF)
- Impeller Flowmeters