Shop All Flowmeters
Impeller
Flow Meter, Impeller, Stainless Steel
Mfr # 8SDI0D2N11-0200
Zoro # G4308985
Free Shipping & Returns
$1,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Impeller
- For Pipe Size 12 to 36 in
- Connection Size 36 in
- Connection Type Insertion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 8SDI0D2N11-0200
- Zoro # G4308985
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 12 to 36 in |
Connection Size | 36 in |
Pipe Size | 12" to 36" |
Description
Electronic Flowmeter, Product Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 36 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum -4 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Seal Material Viton, Shaft Material Tungsten Carbide
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Muffler, Polypropylene (66972)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- DEWAY Automatic Battery Powered Liquid Fuel Transfer Pump (WAYPUMP07)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- Impeller Flowmeters