Shop All Flowmeters
Impeller
Flow Meter, Impeller, Brass
Mfr # 8220BR0005-1211
Zoro # G4309055
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPS
- Type Impeller
- For Pipe Size 3 in
- Connection Size 1/2 in
- Connection Type Insertion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 8220BR0005-1211
- Zoro # G4309055
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3 in |
Connection Size | 1/2 in |
Pipe Size | 3" |
Cable Length | 20 ft |
Overall Length | 7.1 in |
Overall Width | 3 in |
Description
Electronic Flowmeter, Product Type Insertion Style Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 1/2 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 221 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material PPS, Rotor Material Nylon, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 5 HP 3" Manual Submersible Sewage Pump 230V (WS5032D3)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- VERSA-MATIC E4 Poly Ip Elastomer Kit (E4P F KIT)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-4-MI)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 58X34 Hot Wtr Mtr 1 (WMH-A-C-02-1)
- Impeller Flowmeters