Shop All Flowmeters
Impeller
Flow Meter, Impeller, 6.35 to 95.18 GPM
Mfr # 8380215000-1202
Zoro # G4309140
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impeller
- Housing Material Polycarbonate
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impeller
- MFR # 8380215000-1202
- Zoro # G4309140
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Pipe Size | 1-1/2" |
Fitting Size (In.) | 1-1/2 |
Length (In.) | 7 21/64 in |
Overall Height | 8.2 in |
Overall Width | 3.5 in |
Overall Length | 7.3 in |
Description
Electronic Flowmeter, Product Type BTU System Meter, Flowmeter Type Paddlewheel, Accuracy +/-2 Percent, Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 126.7 Degrees F, Media Temperature - Minimum -6.7 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 28V DC; 35V AC, Housing Material Polycarbonate, Rotor Material Stainless Steel, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, 21, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-290)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- DAYTON Pump Repair Kit, Fluid (6PY58)
- LIBERTY PUMPS Crawl Space Sump Basin and Cover (K001308)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- DWYER INSTRUMENTS Flowmeter, 110 Scfh Air (VFA-4-SSV)
- SOTERA Meter, Digital, 1 In, 2-20 gpm (825)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- Impeller Flowmeters