Shop All Flowmeters
Impeller
Flow Meter, Impeller, 3/4 in. Fitting Size
Mfr # 8250BR0705-1211
Zoro # G4309098
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Bronze
- Type Impeller
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 8250BR0705-1211
- Zoro # G4309098
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Pipe Size | 3/4" |
Fitting Size (In.) | 3/4 |
Overall Length | 4 in |
Cable Length | 20 ft |
Overall Height | 4.7 in |
Description
Electronic Flowmeter, Product Type Metallic Tee Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 3/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 221 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Bronze, Rotor Material Nylon, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A203)
- M-D A&M W/S BLK 1/4X1/2X10' (06577)
- GOULDS WATER TECHNOLOGY Impeller (2K712)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511HH)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- Impeller Flowmeters