Shop All Flowmeters
Impeller
Flow Meter, Impeller, 1-1/2in Fitting Size
Mfr # 8250BR1505-1211
Zoro # G4309061
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impeller
- Housing Material Bronze
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 8250BR1505-1211
- Zoro # G4309061
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Pipe Size | 1-1/2" |
Fitting Size (In.) | 1-1/2 |
Cable Length | 20 ft |
Overall Height | 5.2 in |
Overall Length | 6.5 in |
Description
Electronic Flowmeter, Product Type Metallic Tee Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 1 1/2 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 221 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Bronze, Rotor Material Nylon, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- TACO 24 Hour Timer Assembly (265-1)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510852)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 6.3" L (G2H07NQ9GMV)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- SIGNET Paddlewheel Flowmeter (P51530-P1)
- Impeller Flowmeters