Shop All Flowmeters
Impeller
Flow Meter, Brass, 2.70 to 40.48 GPM
Mfr # 8380210000-1202
Zoro # G4309168
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impeller
- Housing Material Polycarbonate
- For Pipe Size 1 in
- Connection Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 8380210000-1202
- Zoro # G4309168
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length (In.) | 6 43/64 in |
Fitting Size (In.) | 1 |
Pipe Size | 1" |
Overall Length | 6.7 in |
Overall Width | 3.5 in |
Overall Height | 7.9 in |
Description
Electronic Flowmeter, Product Type BTU System Meter, Flowmeter Type Paddlewheel, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 126.7 Degrees F, Media Temperature - Minimum -6.7 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 28V DC; 35V AC, Housing Material Polycarbonate, Rotor Material Stainless Steel, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide, Wetted Material Brass, PEEK
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Loader Pump (AL7538-4)
- LEGEND VALVE 5" NO HUB COUPLING (303-412)
- K2 PUMPS 1/3 HP Utility Sink Pump (UTS03303K)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H700A-020)
- Impeller Flowmeters