Shop All Flowmeters
Impeller
Flow Meter, Brass, 1.65 to 24.69 GPM
Mfr # 8380207000-1202
Zoro # G4309177
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Type Impeller
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impeller
- MFR # 8380207000-1202
- Zoro # G4309177
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Pipe Size | 3/4" |
Length (In.) | 6 43/64 in |
Fitting Size (In.) | 3/4 |
Overall Height | 7.9 in |
Overall Length | 6.7 in |
Overall Width | 3.5 in |
Description
Electronic Flowmeter, Product Type BTU System Meter, Flowmeter Type Paddlewheel, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 126.7 Degrees F, Media Temperature - Minimum -6.7 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 28V DC; 35V AC, Housing Material Polycarbonate, Rotor Material Stainless Steel, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide, Wetted Material Brass, PEEK
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 370W HP, Stainless steel, 1" FBSP Inlet (F00101A0H)
- ZEP Hand Drum Pump, Piston, 3 gpm@120 strokes (F65901)
- ZEELINE Hand Operated Drum Pump 1 Gallon Per 6 Strokes (ZE366T)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZWP2)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- IMPELLER Flow Meter, Impeller, 6.35 to 95.18 GPM (8380215000-1202)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- MELNOR Flowmeter Water Timer - 101 (ME37776)
- Impeller Flowmeters