Shop All Overboots and Overshoes
Impacto
Turbotoe Composite Toe CapOvershoe, XL, PR
Mfr # TTCOMPXL
Zoro # G5806588
product price: $40.55
/pr
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Gender Unisex
- Toe Type Composite
- Upper Material PVC
- Fits Shoe Size 12 to 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TTCOMPXL
- Zoro # G5806588
- UPC # 628167248501
- Country of Origin Canada
- Category Overboots and Overshoes
Dimensions
Size | XL |
Fits Shoe Size | 12 to 13 |
Boot Height | 3 in |
Fits Footwear Size | 12 to 13 |
Details
Color | Black, Orange |
Gender | Unisex |
Toe Type | Composite |
Item | Toe Cap Overshoes |
Upper Material | PVC |
Predominant Footwear Color | Black |
Footwear Sole Pattern | Ribbed |
Style Number | TURBOTOECOMP |
Insulated | No |
Footwear Brand | IMPACTO |
Shoe Style | Foot |
Description
Toe Cap Overshoes, Foot, Footwear Sole Pattern Ribbed, Toe Type Composite, Black, Orange, Fits Shoe Size 12 to 13, Style Number TURBOTOECOMP, Boot Height 3 in, Unisex, Size XL, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Scratch-Resistant Lens 36PK (2230R)
- HONEYWELL Gloves, PR (44-4438BL/10XL)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV45)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (3405M)
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- IMPACTO Toes2go Composite Toe Cap Overshoes, M, PR (T2GCOMPM)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- Impacto Overboots and Overshoes