Shop All Overboots and Overshoes
Impacto
Turbotoe Composite Toe Cap Overshoe, PR
Mfr # TTCOMPXXL
Zoro # G5806579
product price: $40.55
/pr
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Gender Unisex
- Toe Type Composite
- Fits Shoe Size 13 to 14
- Footwear Sole Pattern Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TTCOMPXXL
- Zoro # G5806579
- UPC # 628167138604
- Country of Origin Canada
- Category Overboots and Overshoes
Dimensions
Size | XXL |
Fits Shoe Size | 13 to 14 |
Boot Height | 3 in |
Fits Footwear Size | 13 to 14 |
Details
Color | Black, Orange |
Gender | Unisex |
Toe Type | Composite |
Item | Toe Cap Overshoes |
Footwear Sole Pattern | Ribbed |
Style Number | TURBOTOECOMP |
Upper Material | PVC |
Predominant Footwear Color | Black |
Shoe Style | Foot |
Insulated | No |
Footwear Brand | IMPACTO |
Description
Toe Cap Overshoes, Foot, Footwear Sole Pattern Ribbed, Toe Type Composite, Black, Orange, Fits Shoe Size 13 to 14, Style Number TURBOTOECOMP, Boot Height 3 in, Unisex, Size XXL, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Goggles with Face Shield, V90, Anti-Fog Coating, Clear Lenses, Blue Frame, Blue Shield, Unisex (18629)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (20394)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Red (471)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476G52 (476G52)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, L, PR (TTCOMPL)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- IMPACTO Anti-Fatigue Insole, Mens, Size 4-5, PR (ERINWALA)
- IMPACTO Anti-Fatigue Molded Insole, Men 12-13, PR (MEM1213)
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- IMPACTO Anti-Fatigue Molded Insole, Men 14, PR (MEM14)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR (11003/XS)
- Impacto Foot Protection