Shop All Overboots and Overshoes
Impacto
Turbotoe Composite Toe Cap Overshoe, L, PR
Mfr # TTCOMPL
Zoro # G5806518
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Gender Unisex
- Toe Type Composite
- Fits Shoe Size 10 to 11
- Footwear Sole Pattern Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # TTCOMPL
- Zoro # G5806518
- UPC # 628167412407
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | L |
Fits Shoe Size | 10 to 11 |
Boot Height | 3 in |
Fits Footwear Size | 10 to 11 |
Details
Color | Black, Orange |
Gender | Unisex |
Toe Type | Composite |
Item | Toe Cap Overshoes |
Footwear Sole Pattern | Ribbed |
Predominant Footwear Color | Black |
Upper Material | PVC |
Style Number | TURBOTOECOMP |
Insulated | No |
Footwear Brand | IMPACTO |
Shoe Style | Foot |
Description
Toe Cap Overshoes, Foot, Footwear Sole Pattern Ribbed, Toe Type Composite, Black, Orange, Fits Shoe Size 10 to 11, Style Number TURBOTOECOMP, Boot Height 3 in, Unisex, Size L, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DIN Port Adapter (6884)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, M (KH809M)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, PR (TTCOMPXXL)
- IMPACTO Anti-Fatigue Insole, Mens, Size 6-7, PR (ERINWALC)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/White, Men's Size 6-7, Women's Size 8-9, 1 Pair (TTS)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- IMPACTO Anti-Fatigue Insole, Mens, Size 9-10, PR (ERINWALE)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- Impacto Foot Protection