Shop All Elbow and Wrist Braces
Impacto
Thermal Wrap Support, XS/S, Charcoal
Mfr # TS22610
Zoro # G8916643
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material neoprene
- Fits 4-1/2 in to 6-1/4 in
- Features Thumb Look and Hook-and-Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TS22610
- Zoro # G8916643
- UPC # 628167007115
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XS/S |
Details
Item | Thermal Wrap Wrist Support |
Color | Black |
Style | Single Strap |
Material | neoprene |
Fits | 4-1/2 in to 6-1/4 in |
Features | Thumb Look and Hook-and-Loop Closure |
Wrist | Ambidextrous |
Description
Thermal Wrap Wrist Support, Single Strap Style, Ergonomic Support Size XS/S, Fits 4-1/2 in to 6-1/4 in, Wrist Ambidextrous, Black, Neoprene, Features Thumb Look and Hook-and-Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Safety Goggles Kit, Clear Anti-Fog, Scratch-Resistant Lens (4-0703-9003)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- LACROSSE Size 9 Men's Steel Hip Wader, Black (24509099)
- IMPACTO Thermal Wrap Support, M, Charcoal (TS22630)
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- IMPACTO Elbow Support, Layered Rubber, Gray, XL (TS205XL)
- IMPACTO Elbow Support, Neoprene, Black, L (EL5002L)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Black (4000)
- Impacto Ergonomics