Shop All Elbow and Wrist Braces
Impacto
Thermal Wrap Support, L/XL, Charcoal
Mfr # TS22650
Zoro # G8916661
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material neoprene
- Fits 7-1/2 in to 8-3/4 in
- Features Thumb Look and Hook-and-Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # TS22650
- Zoro # G8916661
- UPC # 628167268417
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L/XL |
Details
Item | Thermal Wrap Wrist Support |
Color | Black |
Style | Single Strap |
Material | neoprene |
Fits | 7-1/2 in to 8-3/4 in |
Features | Thumb Look and Hook-and-Loop Closure |
Wrist | Ambidextrous |
Description
Thermal Wrap Wrist Support, Single Strap Style, Ergonomic Support Size L/XL, Fits 7-1/2 in to 8-3/4 in, Wrist Ambidextrous, Black, Neoprene, Features Thumb Look and Hook-and-Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses X330 Series (S73401)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5312BL)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-RA_14X10 (U5-1064-RA_14X10)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0008-ED_10x7)
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- IMPACTO Thermal Wrap Support, XS/S, Charcoal (TS22610)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, S (TS212S)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, M (TS212M)
- IMPACTO Forearm Protector Grain Poly, M (80520120030)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Large, Black (EGO70016)
- Impacto Elbow and Wrist Braces