Shop All Anti-Vibration Gloves
Impacto
Sm. Full Finger Nylon Lycra And Pearl, PR
Mfr # 403-30-SMALL
Zoro # G1245137
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Pearl Leather
- Palm Construction VEP Pad
- Standards CE Rated; ANSI 2222
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Back Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # 403-30-SMALL
- Zoro # G1245137
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Mechanics Gloves |
Palm Material | Pearl Leather |
Palm Construction | VEP Pad |
Standards | CE Rated; ANSI 2222 |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Back Material | Nylon |
Application | Used in Applications where Tactile Feedback and Dexterity is Important |
Glove Back Material | Nylon |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower and Eyewash Station (8320-8325)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout (506)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, TekDry(R) (H15-05-012)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- IMPACTO Impact Gloves, S, Bl/Gr, Polycotton, Left (50110110021)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (TS199S)
- IMPACTO Anti-Vibration Gloves, XL, Tan, PR (BG650XL)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XL, PR (ST820650)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- ERGODYNE Lightweight Anti-Vibration Gloves, M (9000)
- Impacto Gloves & Hand Protection